54.2A Gas Portable Generator
GP Series 54.2A Gas Portable Generator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Large-capacity steel fuel tank with easy-to-read fuel gauge for durability and extended run times
- 1-1/4 in steel cradle for added durability and strength
- Low oil shutdown detects low oil level and automatically shuts engine down to prevent potential engine damage
- Heavy-duty, never-flat wheels for reliable portability
- Covered outlets provide added protection from the environment and rugged working conditions
- Hour meter tracks maintenance intervals
- NEW CO-sense technology that senses a build up of carbon monoxide gas and automatically shuts the unit down
- Featuring PowerRUSH that gives you more starting capacity to meet the needs of high-demand tools and appliances
Specifications
- AMP:
- 30
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 7.2 gal
- Collection:
- GP Series
- Height:
- 25 in
- Ignition System:
- Manual
- Length:
- 27-1/4 in
- Material:
- Steel
- Portable:
- Yes
- Power Source:
- Gas
- RPM:
- 3600
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 6500 W
- Weight:
- 177 lb
- Width:
- 27 in