8kW 50ST Electric Start Portable Generator
This product has been replaced by
Manufacturer Part #7715
GP Series 8kW 50ST Electric Start Portable Generator
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Compact and affordable portable power
- Reliable portable power for every use
- Large capacity steel fuel tank with incorporated fuel gauge provides durability and extended run times
- Low oil level shutdown automatically safeguards engine from damage
- Covered outlets provides added protections from the environment and rugged working conditions
- Hardened 1 1/4" steel tube cradle for added durability and strength
- Fold down, locking handle for study portability and compact storage
- Heavy duty, never-flat wheels for reliable portability
- Plug in battery charger jack keeps battery charged and ready to go
Documents
Specifications
- AMP:
- 62.5
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 7.5 gal
- Collection:
- GP Series
- Color Finish Name:
- Black, Orange
- Height:
- 25 in
- Ignition System:
- Electric/Recoil Pull Start
- Length:
- 27-1/4 in
- Material:
- Steel
- Portable:
- Yes
- Power Source:
- Battery
- RPM:
- 3600
- UL Listed:
- No
- Volts:
- 120/240V
- Watts:
- 8000 W
- Weight:
- 192 lb
- Width:
- 27 in