Electric Start Portable Generator
GP Series Electric Start Portable Generator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Large capacity fuel tank with incorporated fuel gauge provides durability and extended run times
- Automatically safeguards from damage with automatic low-oil level shutdown
- Features a fold-down locking handle and heavy duty, never flat wheels for sturdy and reliable portability
- Hardened steel tube cradle adds durability and strength
- Covered outlets provide added protection from the environment and rugged working conditions
- Hour meter tracks maintenance intervals
- NEW CO-sense technology that senses a build up of carbon monoxide gas and automatically shuts the unit down
- Featuring PowerRUSH that gives you more starting capacity to meet the needs of high-demand tools and appliances
Specifications
- AMP:
- 66.6, 33.3
- Application:
- Power
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 7.9 gal
- Collection:
- GP Series
- Color Finish Name:
- Orange/Black
- Height:
- 26-1/2 in
- Ignition System:
- Electric Ignition
- Length:
- 27-1/5 in
- Portable:
- Yes
- Power Source:
- Electric
- RPM:
- 3600
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 8000 W
- Weight:
- 198 lb
- Width:
- 27 in