100A Non-Portable Generator
Guardian® 100A Non-Portable Generator
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 100
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Guardian®
- Fuel Type:
- Natural Gas, Propane
- Height:
- 29 in
- Length:
- 48 in
- Portable:
- No
- Power Source:
- Gas
- RPM:
- 3600
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 24000 W
- Weight:
- 445 lb
- Width:
- 25 in