This product requires certification to purchase.

16kW Standby Generator with Whole House Switch

You last purchased this on
 
Generac Power Systems

Guardian® 16kW Standby Generator with Whole House Switch

  • Fast #
  • Part #G7037
  • Item #7202861
  • Manufacturer Part #7037 DUP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Generac Power Systems

Guardian® 16kW Standby Generator with Whole House Switch

  • Fast #
  • Part #G7037
  • Item #7202861
  • Manufacturer Part #7037 DUP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
70
Application:
Residential
Collection:
Guardian®
Fuel Type:
Propane, Natural Gas
Height:
30-1/10 in
Portable:
No
Power Source:
Gas
RPM:
3600
UL Listed:
Yes
Volts:
240V
Watts:
16 kW
Weight:
406 lb
Width:
13-1/2 in