200A Aluminum Automatic Standby Generator with Wi-Fi
Guardian® 200A Aluminum Automatic Standby Generator with Wi-Fi
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 5-Year limited warranty for automatic standby generators
Specifications
- AMP:
- 200
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Guardian®
- Color Finish Name:
- Grey
- Height:
- 29 in
- Length:
- 48 in
- Material:
- Aluminum
- Portable:
- No
- UL Listed:
- Yes
- Watts:
- 22000 W
- Weight:
- 476 lb
- Width:
- 25 in