This product requires certification to purchase.

You last purchased this on
 
Generac Power Systems

Guardian®

  • Fast #
  • Part #G7172
  • Item #8061902
  • Manufacturer Part #7172
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Generac Power Systems

Guardian®

  • Fast #
  • Part #G7172
  • Item #8061902
  • Manufacturer Part #7172
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
100
CARB OTC LEED Compliant:
No
Collection:
Guardian®
Fuel Type:
Propane, Natural Gas
Height:
30-1/10 in
Ignition System:
Solid-state with Magneto
Length:
48 in
Material:
Aluminum
Portable:
No
Power Source:
Gas
RPM:
3600
Tool Type:
Generator
UL Listed:
Yes
Volts:
120/240V
Watts:
10000 W
Weight:
338 lb
Width:
25 in