30A Portable Generator
iQ Series 30A Portable Generator
Frequently Purchased Together
Product Details
Product Details
- ULTRA-QUIET - Advanced inverter technology and enclosure design provide optimal quiet performance
Documents
Specifications
- AMP:
- 20, 25, 30
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 2.6 gal
- Collection:
- iQ Series
- Height:
- 21-7/10 in
- Ignition System:
- Electric/Recoil Pull Start
- Length:
- 23-7/10 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Portable:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 3000 W
- Weight:
- 109.1 lb
- Width:
- 18 in