7 kW Air-Cooled Generator
Powerpact™ 7 kW Air-Cooled Generator
Product Details
Product Details
Specifications
- AMP:
- 50
- Collection:
- Powerpact™
- Color Finish Name:
- Bisque
- Fuel Type:
- Propane
- Height:
- 25 in
- Length:
- 36 in
- Portable:
- No
- Power Source:
- Battery, Gas
- RPM:
- 3600
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 7 kW
- Width:
- 27 in