This product requires certification to purchase.

1/2 HP COMPRESSOR RISER MOUNT 1 PHASE

You last purchased this on
 
General Air Products

1/2 HP COMPRESSOR RISER MOUNT 1 PHASE

  • Fast #
  • Part #GOLR40050AC
  • Item #9662285
  • Manufacturer Part #OLR40050AC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Air Products

1/2 HP COMPRESSOR RISER MOUNT 1 PHASE

  • Fast #
  • Part #GOLR40050AC
  • Item #9662285
  • Manufacturer Part #OLR40050AC
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Oil less piston compressor
  • Fully automatic, direct drive
  • Riser mounting kit included
  • Bubble tight air check valve
  • Permanently lubricated valves
  • Integrated air intake filters
  • Customized motor windings
  • Requires Certification

Specifications

Capacity:
365 gal
Height:
10 in
Horsepower:
1/2 hp
Length:
16 in
Phase:
Single Phase
Pressure - Maximum:
40 psi
UL Listed:
Yes
Volts:
115V, 208/230V
Width:
15 in