9-11/50 in. Stainless Steel Tank Mount
This product has been replaced by
Manufacturer Part #OLR55033AC-LP
OL Plus Series 9-11/50 in. Stainless Steel Tank Mount
Product Details
Product Details
Documents
Specifications
- AMP:
- 23.8, 3.4, 47.6, 6.8
- Capacity:
- 550 gal
- Collection:
- OL Plus Series
- Height:
- 17-77/100 in
- Horsepower:
- 1/3 hp
- Length:
- 9-11/50 in
- Material:
- Stainless Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- UL 1450
- Volts:
- 115/208/230V
- Weight:
- 21 lb
- Width:
- 12 in