3-1/5 in. Pressure Switch
3-1/5 in. Pressure Switch
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Upgrade any mechanical pressure switch on your fire protection air compressor with one of our state of the art digital pressure switches
- The only UL-listed digital pressure switch in the fire protection industry designed and built by the compressor manufacturer themselves pre-set pressures for easy installation and can be easily adjusted to any custom setting with the push of a button
Specifications
- AMP:
- 20
- Application:
- Compressors, Industrial
- Length:
- 3-1/5 in
- Pressure - High:
- 130
- Product Type:
- Pressure Switch
- UL Listed:
- Yes
- Volts:
- 100/277V