Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- OL Plus Series
- Pressure - Maximum:
- 18 psi
- Product Type:
- Pressure Switch
- Volts:
- 115V