208/230V 3 hp Single Phase Tank Mounted Air Compressor
LT Plus Series 208/230V 3 hp Single Phase Tank Mounted Air Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 12.6, 14
- Capacity:
- 1300 gal
- Collection:
- LT Plus Series
- Height:
- 30 in
- Horsepower:
- 3 hp
- Length:
- 36 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 70
- Phase:
- Single Phase
- Power Source:
- Electric
- Tank Style:
- Horizontal
- UL Listed:
- Yes
- Volts:
- 208-230V
- Weight:
- 190 lb
- Width:
- 15 in