5 hp 3-Phase Tank Mount Lubricant Compressor
LT Plus Series 5 hp 3-Phase Tank Mount Lubricant Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 12.4, 13.2, 6.2
- Application:
- Fire Protection, Sprinkler Systems
- Capacity:
- 2500 gal
- Collection:
- LT Plus Series
- FM Approved:
- No
- Height:
- 44 in
- Horsepower:
- 5 hp
- Length:
- 40 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 70
- Pressure - High:
- 40
- Product Type:
- Compressor
- UL Listed:
- Yes
- Volts:
- 208-230/460V
- Weight:
- 336 lb
- Width:
- 18 in