500 gal Compressor
OL Plus Series 500 gal Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Oil less piston compressor
- Fully automatic, direct drive
- Riser mounting kit included
- Bubble tight air check valve
- Permanently lubricated valves
- Integrated air intake filters
- Customized motor windings
Specifications
- AMP:
- 5.1, 9.9, 36, 69
- Capacity:
- 500 gal
- Collection:
- OL Plus Series
- Height:
- 19-33/50 in
- Horsepower:
- 3/4 hp
- Length:
- 10-23/50 in
- Phase:
- Single Phase
- UL Listed:
- UL 1450
- Volts:
- 115/208/230V
- Width:
- 10-23/25 in