This product requires certification to purchase.

60 psi 550 gal Compressor

You last purchased this on
 
General Air Products

OL Plus Series 60 psi 550 gal Compressor

  • Fast #
  • Part #GOLR55033ACLP
  • Item #9669150
  • Manufacturer Part #OLR55033AC-LP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Air Products

OL Plus Series 60 psi 550 gal Compressor

  • Fast #
  • Part #GOLR55033ACLP
  • Item #9669150
  • Manufacturer Part #OLR55033AC-LP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • UL 1450-VDUR listed
  • Oil-less piston compressor
  • UL listed, pre-set pressure switch
  • Fully automatic, direct drive
  • ASME pressure safety valve
  • Bubble tight air check valve
  • Pre-wired & pre-tested
  • Lifetime technical support
  • Includes riser mounting bracket, 30 in stainless steel flex hose & union
  • Requires Certification

Documents


Specifications

AMP:
1.9, 3.5, 13.3, 24.5
Capacity:
550 gal
Collection:
OL Plus Series
Height:
17-77/100 in
Horsepower:
1/3 hp
Length:
9-11/50 in
Phase:
Single Phase
Pressure - Maximum:
60 psi
UL Listed:
UL 1450
Volts:
115/208/230V
Width:
12 in