This product requires certification to purchase.

60 psi 860 gal Compressor

You last purchased this on
 
General Air Products

OL Plus Series 60 psi 860 gal Compressor

  • Fast #
  • Part #GOLR86050ACLP
  • Item #9669153
  • Manufacturer Part #OLR86050AC-LP
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Air Products

OL Plus Series 60 psi 860 gal Compressor

  • Fast #
  • Part #GOLR86050ACLP
  • Item #9669153
  • Manufacturer Part #OLR86050AC-LP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • UL 1450-VDUR listed
  • Oil-less piston compressor
  • UL listed, pre-set pressure switch
  • Fully automatic, direct drive
  • ASME pressure safety valve
  • Bubble tight air check valve
  • Pre-wired & pre-tested
  • Lifetime technical support
  • Includes riser mounting bracket, 30 in stainless steel flex hose & union
  • Requires Certification

Documents


Specifications

AMP:
4.9, 9.4, 34.3, 65.8
Capacity:
860 gal
Collection:
OL Plus Series
Height:
19-33/50 in
Horsepower:
1/2 hp
Length:
10-23/25 in
Phase:
Single Phase
Pressure - Maximum:
60 psi
UL Listed:
UL 1450
Volts:
115/208/230V
Width:
10-17/100 in