600 gal Compressor
OL Plus Series 600 gal Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- UL 1450-VDUR listed
- Oil less piston compressor
- UL listed, pre-set pressure switch
- Fully automatic, direct drive
- ASME pressure safety valve
- Bubble tight air check valve
- Pre-wired & pre-tested
- Lifetime technical support
- Includes riser mounting bracket, 30" stainless steel flex hose & union
Specifications
- AMP:
- 5.7, 11.3, 40, 79
- Capacity:
- 600 gal
- Collection:
- OL Plus Series
- Height:
- 19-33/50 in
- Horsepower:
- 1 hp
- Length:
- 10-23/50 in
- Phase:
- Single Phase
- UL Listed:
- UL 1450
- Volts:
- 115/208/230V
- Width:
- 10-23/25 in