33-1/4 in. Air Compressor
OLT Advance Series 33-1/4 in. Air Compressor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- UL 1450-VDUR listed
- Oil-less piston compressor
- UL listed, digital pressure switch
- Displays pressure readings
- Displays & records run hours
- Displays amperage
- Displays & records cycles
- Fully automatic, direct drive
- ASME pressure safety valve
- Bubble tight air check valve
Documents
Specifications
- AMP:
- 2.3, 4.3
- Capacity:
- 250 gal
- Collection:
- OLT Advance Series
- Horsepower:
- 1/3 hp
- Length:
- 33-1/4 in
- Product Type:
- Air Compressor
- UL Listed:
- UL 508/UL 1450
- Volts:
- 115/208/230V
- Weight:
- 33 lb