This product requires certification to purchase.

400 gal Compressor

You last purchased this on
 
General Air Products

OLT Plus Series 400 gal Compressor

  • Fast #
  • Part #GOLT40050AC
  • Item #9662286
  • Manufacturer Part #OLT40050AC
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Air Products

OLT Plus Series 400 gal Compressor

  • Fast #
  • Part #GOLT40050AC
  • Item #9662286
  • Manufacturer Part #OLT40050AC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • UL 1450-VDUR listed
  • Oil less piston compressor
  • UL listed, pre-set pressure switch
  • Fully automatic, direct drive
  • ASME pressure safety valve
  • Bubble tight air check valve
  • Pre-wired & pre-tested
  • Lifetime technical support
  • Includes vibration pads, 30" stainless steel flex hose & union
  • Requires Certification

Specifications

AMP:
4.9, 9.4, 34, 66
Capacity:
400 gal
Collection:
OLT Plus Series
Height:
24-3/4 in
Horsepower:
1/2 hp
Length:
33-1/4 in
Phase:
Single Phase
UL Listed:
UL 1450
Volts:
115/208/230V
Width:
11-77/100 in