This product requires certification to purchase.

60 psi 120 gal Compressor

You last purchased this on
 
General Air Products

OLT Plus Series 60 psi 120 gal Compressor

  • Fast #
  • Part #GOLT12016AC
  • Item #9662281
  • Manufacturer Part #OLT12016AC
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Air Products

OLT Plus Series 60 psi 120 gal Compressor

  • Fast #
  • Part #GOLT12016AC
  • Item #9662281
  • Manufacturer Part #OLT12016AC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • UL 1450-VDUR listed
  • Oil less piston compressor
  • UL listed, pre-set pressure switch
  • Fully automatic, direct drive
  • ASME pressure safety valve
  • Bubble tight air check valve
  • Pre-wired & pre-tested
  • Lifetime technical support
  • Includes vibration pads, 30" stainless steel flex hose & union
  • Requires Certification

Specifications

AMP:
2.2, 3.8, 15, 27
Capacity:
120 gal
Collection:
OLT Plus Series
Height:
23-39/50 in
Horsepower:
1/6 hp
Length:
33-1/4 in
Phase:
Single Phase
Pressure - Maximum:
60 psi
UL Listed:
UL 1450
Volts:
115/208/230V
Width:
11-18/25 in