This product requires certification to purchase.

60 psi 915 gal Compressor

You last purchased this on
 
General Air Products

OLT Plus Series 60 psi 915 gal Compressor

  • Fast #
  • Part #GOLT915150AC
  • Item #9662280
  • Manufacturer Part #OLT915150AC
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Air Products

OLT Plus Series 60 psi 915 gal Compressor

  • Fast #
  • Part #GOLT915150AC
  • Item #9662280
  • Manufacturer Part #OLT915150AC
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • UL 1450-VDUR listed
  • Oil less piston compressor
  • UL listed, pre-set pressure switch
  • Fully automatic, direct drive
  • ASME pressure safety valve
  • Bubble tight air check valve
  • Pre-wired & pre-tested
  • Lifetime technical support
  • Includes vibration pads, 30" stainless steel flex hose & union
  • Requires Certification

Specifications

AMP:
8.3, 16.6, 58, 116
Capacity:
915 gal
Collection:
OLT Plus Series
Height:
27-1/2 in
Horsepower:
1-1/2 hp
Length:
38 in
Phase:
Single Phase
Pressure - Maximum:
60 psi
UL Listed:
UL 1450
Volts:
115/208/230V
Width:
14-7/10 in