Stainless Steel Quiet Riser Mounted Low Pressure Air Compressor for Sprinkler Systems
Q Series Stainless Steel Quiet Riser Mounted Low Pressure Air Compressor for Sprinkler Systems
Product Details
Product Details
- Significant decibel reduction
- Factory rated: 55 dBA
- Standard unit: 40 psi/30min
- UL listed pressure switch
- Includes riser mounting kit and 30" flex hose
- Perfect in any environment where noise in an issue
Specifications
- AMP:
- 33.6, 5.6
- Capacity:
- 135 gal
- Collection:
- Q Series
- Height:
- 16-6/25 in
- Horsepower:
- 1/4 hp
- Material:
- Stainless Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 30 lb