Call for Pricing
Call for Pricing
This product requires certification to purchase.

3/4 in. x 30 yd. Self Adherent Safety Tape in Green

You last purchased this on
 
General Bandages

Guard-Tex 3/4 in. x 30 yd. Self Adherent Safety Tape in Green

You last purchased this on
 
General Bandages

Guard-Tex 3/4 in. x 30 yd. Self Adherent Safety Tape in Green

  • Fast #
  • Part #G41308
  • Item #6144353
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Applied to individual fingers in industrial applications, it provides exceptional protection while still allowing flexibility, breathability and dexterity
  • Unique material that "sticks" only to itself
  • Can be used in industry for finger and hand protection, in medical applications to hold bandages or splints in place, or for any activity where grip is important
  • Applied to tools, racquets and other equipment, Bantex provides an improved grip for sports, gardening, construction and other activities
  • Color: Green
  • Size: 3/4" x 30 yard
  • Requires Certification

Specifications

Collection:
Guard-Tex
Color Finish Name:
Green
Length:
30 yd
Material:
Cotton
Product Type:
Safety Tape
Width:
3/4 in



Call for Pricing
Call for Pricing