45A 120/240V 2-Pole Circuit Breaker
45A 120/240V 2-Pole Circuit Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Molded case is molded from high mechanical and high dielectric strength engineered plastic
- Trip indication is shown by handle position midway between ON and off to reset the trip mechanism, move the handle to extreme off then to ON position
- Quick-make, quick-break, trip-free mechanism minimizes arcing during breaker operation, contacts cannot be ''teased'' into position
- Trip-free mechanism is independent of manual handle control, the breaker trips under short circuit or overload, even though the operating handle is held in on position
- VERIFIER™ "twist-to-trip" and ''push-to-trip'' mechanically simulates over current tripping through actuation of linkages not operated by the on-off handle
- Common trip bar assures instant disconnect of all conductors when an overload or short circuit occurs on any one conductor in the circuit or an accessory trip device operates
- Silver alloy contacts combine the conductive properties of silver with other elements for clean, positive electrical contacting, pitting and burning are minimized for longer contact life
Documents
Specifications
- AMP:
- 45
- Material:
- Plastic
- Phase:
- Single Phase
- Product Type:
- Circuit Breaker
- Volts:
- 120/240V