This product requires certification to purchase.

4 in. Sewer Cleanout

You last purchased this on
 
General Engineering

4 in. Sewer Cleanout

  • Fast #
  • Part #GCC4S
  • Item #1619265
  • Manufacturer Part #CC4S
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Engineering

4 in. Sewer Cleanout

  • Fast #
  • Part #GCC4S
  • Item #1619265
  • Manufacturer Part #CC4S
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4 in Cleanout
  • Requires Certification

Documents


Specifications

Application:
Underground
Diameter:
9-1/2 in
Height:
10 in
Product Type:
Cover
Waterworks Application:
Sewer