This product requires certification to purchase.

6 x 8 in. Sewer Plastic Saddle 9.00 - 11.00 in.

You last purchased this on
 
General Engineering

6 x 8 in. Sewer Plastic Saddle 9.00 - 11.00 in.

  • Fast #
  • Part #G6X8US716
  • Item #5053090
  • Manufacturer Part #6X8US/716
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Engineering

6 x 8 in. Sewer Plastic Saddle 9.00 - 11.00 in.

  • Fast #
  • Part #G6X8US716
  • Item #5053090
  • Manufacturer Part #6X8US/716
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
6 in
Material:
Plastic
Tap Size:
8 in