This product requires certification to purchase.

8 in. Hub Brass Cleanout Plug

You last purchased this on
 
General Engineering

8 in. Hub Brass Cleanout Plug

  • Fast #
  • Part #GCOX
  • Item #1437951
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Engineering

8 in. Hub Brass Cleanout Plug

  • Fast #
  • Part #GCOX
  • Item #1437951
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Hub
End Connections:
Hub
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Cleanout Plug
Material:
Brass
NSF Certified:
No