This product requires certification to purchase.

8 x 6 in. Cast Iron Saddle Wye for Sewer 8.38 - 8.62 in.

You last purchased this on
 
General Engineering

8 x 6 in. Cast Iron Saddle Wye for Sewer 8.38 - 8.62 in.

  • Fast #
  • Part #G8X6EH8388625
  • Item #1897262
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Engineering

8 x 6 in. Cast Iron Saddle Wye for Sewer 8.38 - 8.62 in.

  • Fast #
  • Part #G8X6EH8388625
  • Item #1897262
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
8 in
Material:
Cast Iron
Range (in):
8.38 in - 8.62 in
Tap Size:
6 in