12 in. Replacement Pad
12 in. Replacement Pad
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Super absorbent coating maximizes water distribution and increases humidity output
- Note: Replace yearly for optimal performance
Specifications
- Brand Model Compatibility:
- 1040, 1042, 1099LHS, 1137, 1137, 709, Herrmidifier 100, Protech 84-25054-01, Protech 84-25054-05, SL16, Trion G100, Trion G300
- Depth:
- 1-1/2 in
- Height:
- 12 in
- Material:
- Aluminum
- Product Type:
- Humidifier Pad
- Width:
- 14-1/4 in