17 gpd Flow Through Humidifier
17 gpd Flow Through Humidifier
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heated air passes through water-soaked pad to distribute moisture through home
Specifications
- Capacity:
- 17 gpd
- Depth:
- 9 in
- Height:
- 14 in
- Product Type:
- Flow Through Humidifier
- Volts:
- 24V
- Width:
- 15-1/8 in