This product requires certification to purchase.

18 gpd Flow Through Humidifier

You last purchased this on
 
General Filters

18 gpd Flow Through Humidifier

  • Fast #
  • Part #G5137
  • Item #177831
  • Manufacturer Part #5137
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Filters

18 gpd Flow Through Humidifier

  • Fast #
  • Part #G5137
  • Item #177831
  • Manufacturer Part #5137
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Legacy series humidifier with M3 select control manual
  • Fan-powered unit mounts easily on the warm air plenum and delivers 21
  • Requires Certification

Specifications

Capacity:
18 gpd
Depth:
11 in
Height:
14 in
Material:
Plastic
Maximum Temperature:
120
Product Type:
Flow Through Humidifier
Volts:
120V
Width:
16 in