Aluminum Aspen Pad
Aluminum Aspen Pad
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Super absorbent coating maximizes water distribution and increases humidity output
- Note: Replace yearly for optimal performance
Specifications
- Brand Model Compatibility:
- 1040, 1042, 709, 99, Model 1137, Series SL16
- Color Finish Name:
- Gold
- Depth:
- 1-1/2 in
- Height:
- 12 in
- Material:
- Aluminum
- Product Type:
- Humidifier Pad
- Width:
- 9-3/4 in