Right Angle Air Cleaner
Right Angle Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Air Cleaner Size:
- 24-1/2 in x 15-1/2 in
- Depth:
- 25-3/4 in
- Height:
- 24-1/2 in
- Width:
- 15-1/2 in