18 in. Cast Iron Solid Meter Box Cover
18 in. Cast Iron Solid Meter Box Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Cast Iron
- Width:
- 18 in