This product requires certification to purchase.

21 x 1 in. Fixed Riser for NH Standard Type-B Frame

You last purchased this on
 
General Foundries

21 x 1 in. Fixed Riser for NH Standard Type-B Frame

  • Fast #
  • Part #GCBRF10X21
  • Item #1880216
  • Manufacturer Part #CBRF-1.0X21
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Foundries

21 x 1 in. Fixed Riser for NH Standard Type-B Frame

  • Fast #
  • Part #GCBRF10X21
  • Item #1880216
  • Manufacturer Part #CBRF-1.0X21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AASHTO:
AASHTO H-20-44
ASTM:
ASTM A-48
Diameter:
21 in
Height:
1 in