24 x 4 in. Catch Basin Frame
24 x 4 in. Catch Basin Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 4 in
- Length:
- 24 in
- Product Type:
- Frame