This product requires certification to purchase.

24 x 4 in. Heavy Duty Catch Basin Frame with 3-Flange

You last purchased this on
 
General Foundries

24 x 4 in. Heavy Duty Catch Basin Frame with 3-Flange

  • Fast #
  • Part #G22443F
  • Item #1511117
  • Manufacturer Part #22443F
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Foundries

24 x 4 in. Heavy Duty Catch Basin Frame with 3-Flange

  • Fast #
  • Part #G22443F
  • Item #1511117
  • Manufacturer Part #22443F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO H-20-44
ASTM:
ASTM A-48, ASTM A-48M-03 Class 308
Height:
2 in
Length:
24 in
Width:
4 in