32 x 6 in. Heavy Duty Round Manhole Frame
32 x 6 in. Heavy Duty Round Manhole Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AASHTO:
- AASHTO H-20-44
- ASTM:
- ASTM A-48
- Diameter:
- 32 in
- Height:
- 6 in
- Material:
- Iron
- Product Type:
- Heavy Duty Round Manhole Frame