This product requires certification to purchase.

2-1/2 in. x 2 in. Fiberglass Pipe Insulation

You last purchased this on
 
General Insulation

2-1/2 in. x 2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #GFGILK
  • Item #3619383
  • Manufacturer Part #70-209
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Insulation

2-1/2 in. x 2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #GFGILK
  • Item #3619383
  • Manufacturer Part #70-209
4 out of 5 Customer Rating

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fits Pipe Size:
2-1/2 in
Material:
Fiberglass
Size:
2-1/2 in x 2 in
Thickness:
2 in
UL Listed:
No