2-5/8 in. x 7/32 ft. Fiberglass Pipe Insulation
2-5/8 in. x 7/32 ft. Fiberglass Pipe Insulation
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 2 in
- Length:
- 7/32 ft
- Material:
- Fiberglass