This product requires certification to purchase.

3 in. x 150 ft. All Service Jacket Insulation Tape

You last purchased this on
 
General Insulation

3 in. x 150 ft. All Service Jacket Insulation Tape

  • Fast #
  • Part #GASJITM
  • Item #3624818
  • Manufacturer Part #75-015
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Insulation

3 in. x 150 ft. All Service Jacket Insulation Tape

  • Fast #
  • Part #GASJITM
  • Item #3624818
  • Manufacturer Part #75-015
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
150 ft
Material:
Plastic
Product Type:
Insulation Tape
Size:
50 yd x 3 in
Width:
3 in