This product requires certification to purchase.

5/8 in. x 1/2 in. Fiberglass Pipe Insulation

You last purchased this on
 
General Insulation

5/8 in. x 1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #GFGIED
  • Item #3654369
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Insulation

5/8 in. x 1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #GFGIED
  • Item #3654369
3.3 out of 5 Customer Rating

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
5/8 in
Material:
Fiberglass
Size:
5/8 in x 1/2 in
Thickness:
0.5 in
UL Listed:
No