6 in. x 1 in. Fiberglass Pipe Insulation
6 in. x 1 in. Fiberglass Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Color Finish Name:
- Yellow
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Material:
- Fiberglass
- Size:
- 6 in x 1 in
- Thickness:
- 1 in
- UL Listed:
- No