Fiberglass 90 Degree Elbow
Fiberglass 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Size 1:
- 19 in
- Fitting Sizes:
- 19 in
- Material:
- Fiberglass
- UL Listed:
- No