This product requires certification to purchase.

7 in. Plastic 90 Degree Elbow

You last purchased this on
 
General Insulation

Zeston® 7 in. Plastic 90 Degree Elbow

  • Fast #
  • Part #G7ZE90
  • Item #2473019
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Insulation

Zeston® 7 in. Plastic 90 Degree Elbow

  • Fast #
  • Part #G7ZE90
  • Item #2473019
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Industrial
Clean Bagged:
No
Collection:
Zeston®
Color Finish Name:
White
Elbow Degree:
90 DD
FM Approved:
No
Fitting Size 1:
7 in
Fitting Size 2:
7 in
Fitting Sizes:
7 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
500
Minimum Temperature:
35
NSF Certified:
No