This product requires certification to purchase.

8 x 8 x 8 in. Duct Tee

You last purchased this on
 
General Insulation

Zeston® 8 x 8 x 8 in. Duct Tee

  • Fast #
  • Part #G8ZT
  • Item #2473088
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Insulation

Zeston® 8 x 8 x 8 in. Duct Tee

  • Fast #
  • Part #G8ZT
  • Item #2473088
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784 Class 16354, ASTM D-257, ASTM D-3679, ASTM D-638, ASTM D-790, ASTM D-792, ASTM E-136, ASTM E-84
Application:
Copper Tubing, Iron Pipe, Soil Pipe
Collection:
Zeston®
Color Finish Name:
White
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
PVC