9 in. Plastic 90 Degree Elbow
Zeston® 9 in. Plastic 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Zeston®
- Elbow Degree:
- 90 DD
- FM Approved:
- No
- Fitting Size 1:
- 9 in
- Fitting Size 2:
- 9 in
- Fitting Sizes:
- 9 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- NSF Certified:
- No