This product requires certification to purchase.

1/4 in. Arrow Head Starting Drill

You last purchased this on
 
General Pipe Cleaners

1/4 in. Arrow Head Starting Drill

Brand image
You last purchased this on
 
General Pipe Cleaners

1/4 in. Arrow Head Starting Drill

  • Fast #
  • Part #GAH
  • Item #17109
  • Manufacturer Part #AH
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Starting drill gets water flowing
  • For use with 5/16", 3/8", 1/2" & 9/16" Flexicore® cable
  • Requires Certification

Documents


Specifications

Application:
Residential
Diameter:
3/4 in
Fits Pipe Size:
1-1/2 in - 4 in
Height:
1 in
Length:
1/4 in
Number of Pieces:
1 Piece
Product Type:
Arrow Head Starting Drill
UL Listed:
No
Width:
1 in



Call for Pricing
Call for Pricing